{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | VX | |
| Gender | Unisex | |
| Protection class | S3 | |
| Material of protective toe-cap | Aluminium | |
| Puncture resistance | Steel | |
| Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
| Cold insulation | down to -20°C | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| Characteristics | Vario® damping | |
| EU shoe size | 38 | |
| Colour | anthracite | |
| Type of product | Safety boots |
| Article number | 092814 38 | |
| EAN / GTIN | 4044348369814 | |
| Manufacturer number | VX 7380 PERBUNAN S3 NB 38 | |
| Manufacturer/responsible person | Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de |