{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | AIRBOARD | |
| Gender | Gentlemen’s | |
| Protection class | S1P | |
| Material of protective toe-cap | Komposit | |
| Puncture resistance | Tekstil | |
| EU shoe size | 40 | |
| Type of product | Safety shoes |
| Article number | 092418 40 | |
| EAN / GTIN | 8023796572676 | |
| Manufacturer number | 30620-002-40 | |
| Manufacturer/responsible person | COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it |