Cable drum steel core, Type: 40N-4

Article no.: 081106 40N-4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
AC supply voltage 230 V
Rated power unrolled 3500 (16 A) W
Cable class H07RN-F
Cable structure 3G1.5
Material cable Rubber/neoprene
Drum material Sheet metal
Cable colour black
Cable length 40 m
Number of sockets 4
Number of sockets 230 V 4
Diagnostic system present yes
Length 22 mm
Width 30.5 mm
Height 39 mm
Power supply Mains-powered
Type of product Cable drum
Number of sockets type F 4
Rated current 16 A

Identification & Classification

Article number 081106 40N-4
EAN / GTIN 4007123687640
Manufacturer/responsible person Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 TÜBINGEN, Germany, www.brennenstuhl.de

Description

Version:

The cable drums meet the specifications set out in DGUV I 203‑006 (formerly BGI 608).
Sturdy cable drum with drum body made of sheet metal, double insulated front and back.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart