{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable battery - supplier / battery type / voltage | Fein type E 12 V; Fein type E 18 V | |
| Manufacturer's designation | ASW 18-6 PC | |
| Motor design | Brushless EC motor | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 12 V; 18 V | |
| Torque range | 1.2 Nm - 6 Nm | |
| Speed range | 100 min-1 - 1,340 min-1 | |
| Format | Baton offset screwdriver | |
| Weight including rechargeable battery | 1 kg | |
| suitable angle head | 071133 18020; 21020; 14010 | |
| Power supply | Rechargeable battery-powered | |
| Type of product | Screwdriver |
| Article number | 071120 71126660 | |
| EAN / GTIN | 4014586887920 | |
| Manufacturer number | 71126660000 | |
| Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |