LED lighting unit with ON/OFF switch 1000

Article no.: 928602 1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Material thickness 1 mm
Series Workstation
Length 920 mm
Depth 120 mm
Lampholder length 850 mm
Lighting unit depth 30 mm
Plug type, input GST plug-in system
Nominal voltage 250 V
Power consumption 27 W
On/Off switch yes
Illumination 1,890 lm
Colour temperature 4,000 K
Number of on/off switches 1
suitable for type 1000
LED technology yes
Non-dazzle, flicker-free yes
Weight 3 kg
Power supply Mains operated
Type of product Mounted light

Identification numbers & Classifications

Article number 928602 1000
EAN / GTIN 4062406117474

Description

Version:

Lighting unit complete with lampholder and connecting cable for fitting to switch No. 928470 ON/OFF or 928460 ON/OFF (industrial plug). Maintenance-free LED technology with long working life. The energy-efficient light source is even, does not flicker or dazzle and has a balanced spectral distribution which allows good colour recognition and high definition of contours and contrasts. Colour temperature / light colour approx. 4000 K.
This lamp incorporates built-in LED bulbs. The bulbs cannot be changed within the lamp.
LED lighting unit with silver casing of sheet metal and shade of PMMA.

Suitable for:

Support arm brackets No. 928055, 928056, 972086 and 972087.

Colour:

Body silver similar to RAL 9006.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions