Safety coupling Internal thread 1/4 in

Article no.: 080277 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Product details

Technical Data

Material Steel coupling
maximum operating pressure 16 bar
Connection internal thread 1/4 inch
Flow rate 950 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080277 1/4
EAN / GTIN 7391390419095
Manufacturer number 103102202

Description

Version:

Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
  • Easy to use with only one hand with low coupling force.
  • High flow rateas a consequence of very low pressure drop.
  • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
  • Cost-effectiveness − the amortisation time is 2years at the most.

The eSafe safety coupling satisfies the ISO standard 4414 and EN 983 It is first depressurised and then decoupled in a second step (no whiplash). New improved single-handed operation.
Rate of flow: 950 ltr/min, maximum operating pressure 16 bar. Complies with ISO standard B.

Application:

For improving the performance, economics, and safety of industrial compressed air installations.

Note:

The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart