Light metal spirit level 100 mm

Article no.: 467490 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Product details

Technical Data

Type of measurement face prismatic
Material of the housing Aluminium
Scale divisions 0,6 mm/m
Length 100 mm
Width 22 mm
Height 22 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467490 100
EAN / GTIN 4030616369105

Description

Version:

Compact light metal spirit level of aluminium. Flat and Vee-form measuring faces. Consistent accuracy thanks to non-stressed mounting of the ground glass vials, with scale.

Application:

For easy adjustment of horizontal surfaces and shafts.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart