Protractor with adjustable beam 100X150 mm

Article no.: 453401 100X150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 44.31 /pcs.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
979 pieces in stock
  • Standard: Works standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Product details

Technical Data

Standard Works standard
Scale divisions 1 degrees
Error limit ±30 arcmin
Stock length 150 mm
Graduated arc ⌀ 100 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Protractor

Identification numbers & Classifications

Article number 453401 100X150
EAN / GTIN 4067263062110

Description

Version:

With longitudinally adjustable beam; beam end tapered 45°.
Open semicircular graduated arc with graduation 10 − 170°; reading 1°.
Scale matt chrome-plated. With clamping nut.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart