Cable cutter 165 mm

Article no.: 730090 165
plus VAT at the current rate Prices plus delivery costs
on request
In stock
579 pieces in stock

Product details

Technical Data

Cutting capacity 50 mm2
Cutting capacity up to ⌀ 15 mm
overall length 165 mm
Type of product Scissors

Identification numbers & Classifications

Article number 730090 165
EAN / GTIN 4003773040323
Manufacturer number 95 11 165

Description

Version:

Head with sickle-shaped blades. Scissors burnished, plastic coated handles.
Cuts smoothly and cleanly without crushing.

Application:

For cutting copper and aluminium cables.

Material:

Special tool steell, drop-forged.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart