Velour-backed polishing pad hard 115 mm

Article no.: 567721 115
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.45 / Piece
  • from 25 Piece
    US $ 3.71 / Piece
on request
In stock
458 pieces in stock
  • maximum circumferential speed: 40

Product details

Technical Data

Degree of hardness hard
Disc ⌀ 115 mm
Propulsive equipment Angle grinder
maximum circumferential speed 40 m/s
recommended speed 1,500 rpm - 1,700 rpm
Type of product Polishing wheel

Identification numbers & Classifications

Article number 567721 115
EAN / GTIN 4062406566142

Description

Version:

Felt discs for polishing pre-ground surfaces in conjunction with polishing pastes No. 555740 and 552420 UNI. The printed side is for mounting on the backing pad.
Made of pure sheep’s wool. For faster polishing results and lower hologram formation compared to synthetic fibre products.

Application:

Suitable for polishing paints and metals.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart