Cordless belt file M12FBFL10

Article no.: 077717 M12FBFL10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Product details

Technical Data

Type of product Electric file
Manufacturer's designation M12 FBFL10
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Speed range 0 - 14,500
Belt speed 0 m/min - 1,110 m/min
Linishing belt width 10 mm
Linishing belt length 330
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Weight 1 kg
maximum vibration to EN 2.16 m/s2
Power supply Mains operated
Number of rechargeable batteries contained 0

Identification numbers & Classifications

Article number 077717 M12FBFL10
EAN / GTIN 4058546412432

Description

Version:

Extremely light cordless belt file (only 1.0 kg or 1.1 kg with a 2 Ah battery) for fatigue-free working.
  • Two speed modes + variable speed controller.
  • Reverse mode – allows the user to select the belt orientation to control the direction of sparks/chips.
  • 360° head adjustment without the need for tools.
  • One-handed operation – enables the user to work in confined areas and is ideal for overhead working.

Supplied with:

Without battery and without charger.

Note:

See 073814 ff. for suitable batteries and chargers.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart